Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", BSPTxNPT, 4"
- Mfr # ZUSA-PF-15398
- Zoro # G604252710
product price:Â
$
13.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Fitting Compatibility
Class 150
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15398
- Zoro #
- G604252710
- UPC #
- 193005824853
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Material Grade
- 316
- Side B Connection Type
- Threaded
- Standards
- ASTM A312
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Overall Length
- 4 in
- Nominal Pipe Size
- 1/4 in
- Wall Thickness
- 0.088 in
- Inside Diameter
- 23/64 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.