Rectangular Photocell Node, Translucent
- Mfr # CN-RTPCT
- Zoro # G306006277
product price:Â
$
9.99
/ea
Key Features
Overall Width
0.85 in
Minimum Operating Temperature
-30 Degrees F
Includes
Locking Screw
Standards
California Title 20 Compliant, cULus Listed E511069, FCC Part 15 Subpart B Class A
Maximum Foot Candle Detection
5 fc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN-RTPCT
- Zoro #
- G306006277
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 0.85 in
- Overall Height
- 0.79 in
- Overall Depth
- 1.91 in
Details
- Item
- Rectangular Photocell Node
- Minimum Operating Temperature
- -30 Degrees F
- Includes
- Locking Screw
- Standards
- California Title 20 Compliant, cULus Listed E511069, FCC Part 15 Subpart B Class A
- Maximum Foot Candle Detection
- 5 fc
- Manufacturer Warranty
- 5 yr
- IP Rating
- Not Rated
- Maximum Operating Temperature
- 131 Degrees F
- Input Voltage
- 12V DC
- Input Current
- 8 mA
- Color
- Clear
- Wire Color
- Clear
Description
Photocell, Input Voltage 12V DC, IP Rating Not Rated, Maximum Foot Candle Detection 5 fc, Includes Locking Screw, Standards California Title 20 Compliant, cULus Listed E511069, FCC Part 15 Subpart B Class A, Color Clear, Overall Diameter Not Applicable, Overall Depth 1.91 in, Maximum Operating Temperature 131 Degrees F, Overall Height 0.79 in, Overall Width 0.85 in, Minimum Operating Temperature -30 Degrees F, Input Current 8 mA, Manufacturer Warranty 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.