Shop TEMPCO
See all product information
Create Account
Ceramic Emitter Infrared Heater
- Mfr # CRA10152
- Zoro # G3083552
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor
Indoor
Face Temperature
1,420 Degrees F
Heater Voltage
220V to 240V
Number of Elements
5
kW
5 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRA10152
- Zoro #
- G3083552
- UPC #
- -
- Country of Origin
- United States
- Item
- Infrared Ceramic Heater
- Indoor/Outdoor
- Indoor
- Face Temperature
- 1,420 Degrees F
- Heater Voltage
- 220V to 240V
- Number of Elements
- 5
- kW
- 5 kW
- Phase
- 1
- Watts
- 5,000 W
- Housing Material
- Aluminum
- Includes
- 1/2 in Electrical Fittings at Both End, Mounting Hardware
- Mounting Type
- Locating Bolts 3/4" From Either End of Heater Housing Length
- Amps
- 20.83 A
- Standards
- Element is UL Recognized
- Product Type
- Linear Infrared Ceramic Heater
- Current
- 20.83 A
- Temperature Output - Maximum
- 482 Degrees F
- For Location
- Indoor
Dimensions
- Width
- 3 7/8 in
- Length
- 50 in
- Height
- 3 1/2 in
- Overall Length
- 50 in
- Overall Height
- 3 1/2 in
- Overall Width
- 3 7/8 in
- Wire Rope Length
- 50 in
Description
Infrared Ceramic Heater, Heater Voltage 220 to 240V, Overall Length 50 in, 5,000 W Watts, 1 Phase, Mounting Type Bolts, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings at Both End, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.