Shop FELLOWES
See all product information
Create Account
Plastic Comb Bindings, 5/8in Diameter, 120 Sheet Capacity, Black, 25PK
- Mfr # 52324
- Zoro # G310807006
product price:Â
$
19.29
/pk of 25, $0.77/ea
Key Features
Size
0.62in
Color
Black
Material
Plastic
For Use With
Document
Depth
0.6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52324
- Zoro #
- G310807006
- UPC #
- 77511523243
- Country of Origin
- Viet Nam
- Item
- Binding Comb
- Color
- Black
- Material
- Plastic
- For Use With
- Document
- Number of Rings
- 19
- Shape
- Round
- Sheet Standard
- Letter
- Media Type
- Sheet
- Media Capacity
- 120
Dimensions
- Size
- 0.62in
- Depth
- 0.6in
- Height
- 0.6in
- Width
- 10.8in
- Sheet Size
- 8 1/2in Width x 11in Length
Description
Get a professional edge! Plastic comb binding creates easy-to-handle documents with a high-quality, custom look. For use with Fellowes or any standard 19-ring comb-binding system. Sheet Capacity: 120; Spine Diameter: 5/8in; Number of Rings: 19; Colors: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.