Shop MOTOROLA
See all product information
Create Account
Leather Case
- Mfr # PMLN8434
- Zoro # G310947436
product price:Â
$
73.15
/ea
Key Features
Material
Hard Leather
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN
Compatible Radio Series
MOTOTRBO R2
Number of Additional Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMLN8434
- Zoro #
- G310947436
- UPC #
- -
- Country of Origin
- Malaysia
Details
- Item
- Leather Case
- Material
- Hard Leather
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN
- Compatible Radio Series
- MOTOTRBO R2
- Number of Additional Pockets
- 1
- Product Type
- Case with Swivel Belt Loop
Description
Leather Case, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R2, Compatible Radio Manufacturer Model Number AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN, Compatible Radio Grainger Model Number 814Y90, 814Y91, 814Y92, 814Y93, Number of Additional Pockets 1, Material Hard Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.