Fiber Cable
- Mfr # N314-05M
- Zoro # G316136971
product price:Â
$
30.29
/ea
Key Features
Mode
Multi-Mode
End 1 Connection Type
MTRJ
End 2 Connection Type
LC
Jacket Color
Orange
Overall Length
16.4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N314-05M
- Zoro #
- G316136971
- UPC #
- 037332139368
- Country of Origin
- China
Dimensions
- Overall Length
- 16.4 ft
- Clad Dimension
- 125 micron
- Core Diameter
- 62.5 micron
- Wire Rope Length
- 16.4 ft
- Length
- 16.4 ft
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type MTRJ, End 2 Connection Type LC, Jacket Color Orange, Overall Length 16.4 ft, Jacket Material LSZH, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Fiber Material Glass, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.