Shop D-LINK
See all product information
Create Account
DEM-300S 10GBE DIRECT ATTACH SFP+ CABLE. FULLY COMPLIANT WITH SFP MSA MU
- Mfr # DEM-CB300S
- Zoro # G014882781
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
For Use With
Network Device
End 1 Connection Type
SFP+ Network
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEM-CB300S
- Zoro #
- G014882781
- UPC #
- 790069365119
- Country of Origin
- China
- Jacket Color
- Black
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.