Air Filter, Round, Engine
- Mfr # AF875M
- Zoro # G316174904
product price:Â
$
80.69
/ea
Key Features
Filter Design
Axial Seal
Shape
Round
Inside Diameter - Bottom
8 3/32 in
Compatible Vehicle Type
Trucks
Outside Diameter
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF875M
- Zoro #
- G316174904
- UPC #
- 638217013980
- Country of Origin
- Mexico
Dimensions
- Inside Diameter - Bottom
- 8 3/32 in
- Outside Diameter
- 11 1/2 in
- Overall Height
- 13 1/2 in
- Inside Diameter
- 8 3/32 in
Details
- Filter Design
- Axial Seal
- Shape
- Round
- Item
- Air Filter
- Compatible Vehicle Type
- Trucks
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Caterpillar, Challenger, Drott, Fiatallis, Iveco, Schopf, Thomas Built
- Fit Type
- Vehicle Specific
- Fleetguard
- AF875, AF876
- Standards
- ISO 5011
- Compatible Manufacturer Model Number
- 1303954,1449179,1B7716,1P6450,1P7716,2P1482,2Y7712,3I0859,4N6274,4N6275,5839AF875M,6488362,6N2731,6N2732,7N2320,7W5495,7W5495E,7W7510,87980,8N5495,923,93980,9455087037,986B03527,ACA598,AHI1061,AP7716,AR598,AR7716,DX716,E585L,FA602,FFA945,HDA5229,IT7716,PCA598,PMA7716HD,PX143,T7716
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1303954,1449179,1B7716,1P6450,1P7716,2P1482,2Y7712,3I0859,4N6274,4N6275,5839AF875M,6488362,6N2731,6N2732,7N2320,7W5495,7W5495E,7W7510,87980,8N5495,923,93980,9455087037,986B03527,ACA598,AHI1061,AP7716,AR598,AR7716,DX716,E585L,FA602,FFA945,HDA5229,IT7716,PCA598,PMA7716HD,PX143,T7716
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1303954,1449179,1B7716,1P6450,1P7716,2P1482,2Y7712,3I0859,4N6274,4N6275,5839AF875M,6488362,6N2731,6N2732,7N2320,7W5495,7W5495E,7W7510,87980,8N5495,923,93980,9455087037,986B03527,ACA598,AHI1061,AP7716,AR598,AR7716,DX716,E585L,FA602,FFA945,HDA5229,IT7716,PCA598,PMA7716HD,PX143,T7716
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.