Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1743M
- Zoro # G323523658
product price:Â
$
153.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Inside Diameter
6 15/16 in
Outside Diameter - Bottom
7 1/2 in
Compatible Vehicle Make
Freightliner, International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF1743M
- Zoro #
- G323523658
- UPC #
- 638217016349
- Country of Origin
- United States
- Item
- Engine Air Filter
- Filter Design
- Axial Seal
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Freightliner, International
- Standards
- ISO 5011
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Compatible with Manufacturer Model Number
- 9600 Series, FL112, FLC, FLD, FLD120, FLD12042ST, FLD12062ST, FLD120SD, FLD132
- Use Location
- Engine
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 9600 Series, FL112, FLC, FLD, FLD120, FLD12042ST, FLD12062ST, FLD120SD, FLD132
- For Manufacturer Part Number
- 9600 Series, FL112, FLC, FLD, FLD120, FLD12042ST, FLD12062ST, FLD120SD, FLD132
- Compatible with Mfr. Model Number
- 9600 Series, FL112, FLC, FLD, FLD120, FLD12042ST, FLD12062ST, FLD120SD, FLD132
- Compatible Manufacturer Part Number
- 9600 Series, FL112, FLC, FLD, FLD120, FLD12042ST, FLD12062ST, FLD120SD, FLD132
Dimensions
- Inside Diameter
- 6 15/16 in
- Outside Diameter - Bottom
- 7 1/2 in
- Outside Diameter
- 10 13/32 in
- Overall Length
- 22 29/32 in
- Overall Height
- 23 29/32 in
- Wire Rope Length
- 22 29/32 in
- Length
- 22 29/32 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.