Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1636
- Zoro # G223522492
product price:Â
$
80.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Overall Height
19 13/16 in
Outside Diameter
9 1/16 in
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1636
- Zoro #
- G223522492
- UPC #
- 638217015595
- Country of Origin
- United States
Dimensions
- Overall Height
- 19 13/16 in
- Outside Diameter
- 9 1/16 in
- Inside Diameter
- 5 3/8 in
Details
- Use Location
- Engine
- Media Material
- Cellulose
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Filter Design
- Axial Seal
- Baldwin Interchange
- PA2367
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- John Deere, Komatsu, New Holland
- Compatible with Manufacturer Model Number
- 4630, 7722, 8820, GD530-2A, GD530-2B, GD530-2C, GD530A-1, GD530A-2, GD530A-2E, GD650-1, GD650-2A, GD650-2B, GD650A-2, GD650A-2B, GD650A-2C, GD650A-2E, GD650AW-2B, GD650AW-2C, GD670-1, GD670-2A, GD670-2B, GD670A-2, GD670A-2B, GD670A-2C, GD670A-2E, GD670AW-2B, GD670AW-2C, TR86, TR96, TR97, TR98, TR99
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 4630, 7722, 8820, GD530-2A, GD530-2B, GD530-2C, GD530A-1, GD530A-2, GD530A-2E, GD650-1, GD650-2A, GD650-2B, GD650A-2, GD650A-2B, GD650A-2C, GD650A-2E, GD650AW-2B, GD650AW-2C, GD670-1, GD670-2A, GD670-2B, GD670A-2, GD670A-2B, GD670A-2C, GD670A-2E, GD670AW-2B, GD670AW-2C, TR86, TR96, TR97, TR98, TR99
- For Manufacturer Part Number
- 4630, 7722, 8820, GD530-2A, GD530-2B, GD530-2C, GD530A-1, GD530A-2, GD530A-2E, GD650-1, GD650-2A, GD650-2B, GD650A-2, GD650A-2B, GD650A-2C, GD650A-2E, GD650AW-2B, GD650AW-2C, GD670-1, GD670-2A, GD670-2B, GD670A-2, GD670A-2B, GD670A-2C, GD670A-2E, GD670AW-2B, GD670AW-2C, TR86, TR96, TR97, TR98, TR99
- Compatible with Mfr. Model Number
- 4630, 7722, 8820, GD530-2A, GD530-2B, GD530-2C, GD530A-1, GD530A-2, GD530A-2E, GD650-1, GD650-2A, GD650-2B, GD650A-2, GD650A-2B, GD650A-2C, GD650A-2E, GD650AW-2B, GD650AW-2C, GD670-1, GD670-2A, GD670-2B, GD670A-2, GD670A-2B, GD670A-2C, GD670A-2E, GD670AW-2B, GD670AW-2C, TR86, TR96, TR97, TR98, TR99
- Compatible Manufacturer Part Number
- 4630, 7722, 8820, GD530-2A, GD530-2B, GD530-2C, GD530A-1, GD530A-2, GD530A-2E, GD650-1, GD650-2A, GD650-2B, GD650A-2, GD650A-2B, GD650A-2C, GD650A-2E, GD650AW-2B, GD650AW-2C, GD670-1, GD670-2A, GD670-2B, GD670A-2, GD670A-2B, GD670A-2C, GD670A-2E, GD670AW-2B, GD670AW-2C, TR86, TR96, TR97, TR98, TR99
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.