Heavy-Duty View 3 Ring Binder
- Mfr # 79097
- Zoro # G316261864
product price:Â
$
13.29
/ea
Sold in multiples of 12 for
$159.48
Key Features
Binder Sheet Capacity
375
Binder Ring Size
1-1/2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79097
- Zoro #
- G316261864
- UPC #
- 077711790971
- Country of Origin
- United States
- Item
- Heavy-Duty View 3 Ring Binder
- Binder Sheet Capacity
- 375
- Color
- Black
- Material
- Polypropylene
- Ring Type
- One Touch Slant Ring
- Number of Pockets
- 4
Dimensions
- Binder Ring Size
- 1-1/2 in
- Paper Size (ex: 8" x 11")
- 8-1/2 in x 11 in
- Sheet Size
- 8-1/2 in x 11 in
- Size
- Letter
- Paper Size (ex: 8 x 11)
- 8-1/2 in x 11 in
Description
Heavy-Duty View 3 Ring Binder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.