View Binder, 3-Ring Binder, Angle D Ring, 5/8 Inch, White - 5/8in Binder Capacity - Letter - 8
- Mfr # 87A000
- Zoro # G723364530
product price:Â
$
8.99
/ea
Key Features
Number of Rings
3
Color
White
Pocket Location
Internal
Binder Sheet Capacity
150
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87A000
- Zoro #
- G723364530
- UPC #
- 64128800003
- Country of Origin
- Canada
Dimensions
- Binder Ring Size
- 0.63 in
- Binder Size Capacity
- 5/8 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Number of Rings
- 3
- Color
- White
- Pocket Location
- Internal
- Binder Sheet Capacity
- 150
- Material
- Polypropylene
- Binder Features
- Clear Overlay, Easy Insert Spine
- Ring Type
- D-Ring
- Sheet Standard
- Letter
- Item
- Binder
Description
View Binder, 3-Ring Binder, Angle D Ring, 5/8 Inch, White - 5/8in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 150 Sheet Capacity - 3 x 0.63in Ring(s) - Fastener(s): D-Ring - Pocket(s): Internal - Polypropylene - White - Recycled - Clear Overlay, Easy Insert Spine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.