Shop QUICKFIT
See all product information
Create Account
Clear-View Binder, 3-Ring Binder, Round Ring, 5/8 Inch, White - 5/8in Binder Capacity - Letter - 8
- Mfr # 870000
- Zoro # G323364282
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Binder Sheet Capacity
100
Binder Ring Size
0.63 in
Ring Type
Round Ring
Binder Size Capacity
5/8 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 870000
- Zoro #
- G323364282
- UPC #
- 64128870006
- Country of Origin
- Canada
Dimensions
- Binder Ring Size
- 0.63 in
- Binder Size Capacity
- 5/8 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Item
- Binder
- Binder Sheet Capacity
- 100
- Ring Type
- Round Ring
- Material
- Polypropylene
- Pocket Location
- Internal
- Binder Features
- Clear Overlay, Easy Insert Spine
- Sheet Standard
- Letter
- Number of Rings
- 3
- Color
- White
Description
Clear-View Binder, 3-Ring Binder, Round Ring, 5/8 Inch, White - 5/8in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 100 Sheet Capacity - 3 x 0.63in Ring(s) - Fastener(s): Round Ring - Pocket(s): Internal - Polypropylene - White - Recycled - Clear Overlay, Easy Insert Spine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.