Shop SMC
See all product information
Create Account
High Purity Fitting, Reducer, PFA, Tee
- Mfr # LQ3T6A-R6
- Zoro # G322441403
product price:Â
$
85.79
/ea
Key Features
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
150 Degrees C
Bolt Hole Diameter
8 in
Application
Tubing Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3T6A-R6
- Zoro #
- G322441403
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 3 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- Compression
- Compatible Tube Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Connector Type
- Reducer
- Fitting Shape
- Tee
- System of Measurement
- Imperial/Metric
- Standards
- RoHS6, RoHS10
- Fitting Side 2 Connection Type
- Compression
- Item
- High Purity Fitting
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, System of Measurement Imperial/Metric, Series LQ3, Standards RoHS6, RoHS10, Bolt Hole Diameter 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.