Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3P4A
- Zoro # G522441418
product price:Â
$
58.15
/ea
Key Features
Application
Tubing Systems
Fitting Side 2 Tube Outer Diameter
1/2 in
Operating Temperature - Minimum
0 Degrees C
Series
LQ3
Fitting Shape
Straight Panel Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3P4A
- Zoro #
- G522441418
- UPC #
- -
- Country of Origin
- Japan
- Application
- Tubing Systems
- Operating Temperature - Minimum
- 0 Degrees C
- Series
- LQ3
- Fitting Shape
- Straight Panel Mount
- Fitting Side 2 Connection Type
- Compression
- Fitting Material
- PFA
- Item
- High Purity Fitting
- Operating Pressure - Maximum
- 1 MPa
- System of Measurement
- Imperial
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Union
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- Compression
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Overall Length
- 100 in
- Hex Size
- 24 in
- Wire Rope Length
- 100 in
- Length
- 100 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 100 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.