Plug, Compression, PFA, LQ3
- Mfr # LQ3-2P07-1
- Zoro # G322441694
product price:Â
$
11.59
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
Fitting Shape
Blanking Plug
Fitting Material
PFA
Operating Pressure - Maximum
1 MPa
Fitting Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3-2P07-1
- Zoro #
- G322441694
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fitting Thread Size
- 1/4 x 5/32
Details
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Blanking Plug
- Item
- Plug
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- Fitting Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Operating Temperature - Maximum
- 200 Degrees C
Description
Plug, Fitting Connection Type Compression, Fitting Material PFA, Fitting Thread Size 1/4 x 5/32, Series LQ3, Standards RoHS_6, RoHS_10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.