Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3E4A-R2
- Zoro # G422441006
product price:Â
$
37.39
/ea
Key Features
Series
LQ3
Fitting Material
PFA
Connector Type
Reducer
Compatible Tube Material
PFA
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E4A-R2
- Zoro #
- G422441006
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- Fitting Material
- PFA
- Connector Type
- Reducer
- Compatible Tube Material
- PFA
- Operating Temperature - Minimum
- 0 Degrees C
- System of Measurement
- Imperial
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- Fitting Side 2 Connection Type
- Compression
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- Compression
- Operating Pressure - Maximum
- 0.7 MPa
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Shape
- Elbow
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Hex Size
- 24 in
- Center-to-End 1 Length
- 52 1/2 in
- Center-to-End 2 Length
- 39 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.