High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E2A-S
- Zoro # G722441638
product price:Â
$
51.15
/ea
Key Features
Connector Type
Union
Operating Temperature - Minimum
0 Degrees C
System of Measurement
Imperial
Fitting Side 1 Tube Outer Diameter
1/4 in
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E2A-S
- Zoro #
- G722441638
- UPC #
- -
- Country of Origin
- Japan
- Connector Type
- Union
- Operating Temperature - Minimum
- 0 Degrees C
- System of Measurement
- Imperial
- Series
- LQ3
- Operating Temperature - Maximum
- 150 Degrees C
- Compatible Tube Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- Fitting Shape
- Space Saving Elbow
- Fitting Side 1 Connection Type
- Compression
- Application
- Tubing Systems
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Center-to-End 1 Length
- 34 1/2 in
- Center-to-End 2 Length
- 39 1/2 in
- Hex Size
- 16 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.