Shop TRUMETER
See all product information
Create Account
Voltage Monitor Relay
- Mfr # VMR02
- Zoro # G322838784
product price:Â
$
49.29
/ea
Key Features
Standards
C-UL, CE, UL
Monitored Parameters
Overvoltage, Undervoltage
Body Width
0.71 in
IP Rating
IP20, IP30
Maximum Operating Temperature
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMR02
- Zoro #
- G322838784
- UPC #
- 5061089360183
- Country of Origin
- India
- Standards
- C-UL, CE, UL
- Monitored Parameters
- Overvoltage, Undervoltage
- IP Rating
- IP20, IP30
- Maximum Operating Temperature
- 140 Degrees F
- Base Shape
- Square
- Weight
- 2.47 oz
- Frequency
- 50/60 Hz
- Current Rating
- 5 A
- Series
- VMR
- Pick Up Range
- 183 to 528V AC
- Contact Rating (AC)
- 5 A @ 240V AC (Resistive)
- Item
- Voltage Sensing Relay
- Input Voltage
- 208 to 480V AC
- Contact Rating (DC)
- 5 A @ 30V DC
- Mechanical Operating Durability
- 3,000,000
- Contact Form
- SPDT
- Trip Delay
- 100 msec
- Power Consumption
- 3 VA
- Electrical Operating Durability
- 100,000
- Minimum Operating Temperature
- 5 Degrees F
- Number of Pins
- 6
- Mounting Style
- DIN Rail
- Adjustment Method
- Dip Switch
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 208 to 480V AC, Pick Up Range 183 to 528V AC, Drop-Out Range Not Applicable, Flat Pin Width Not Applicable, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 6, Contact Form SPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) 5 A @ 30V DC, IP Rating IP20, IP30, Mounting Style DIN Rail, Adjustment Method Dip Switch, Body Depth 3.54 in, Body Height 2.3 in, Body Width 0.71 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.