Limit Switch

  • Mfr # LS-S02-LB
  • Zoro # G323353132
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.22 in
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
Roller Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S02-LB
Zoro #
G323353132
UPC #
786685392943
Country of Origin
Germany

Dimensions

Arm Width
0.22 in
Roller Width
0.22 in
Overall Height
4.23 in
Manufacturer Warranty Length
1 yr
Overall Width
1.32 in
Mounting Hole Diameter
4.06 mm
Actuator Length
2.06 in
Arm Depth
2.06 in
Overall Depth
1.41 in
Arm Length - Maximum
2.06 in
Arm Length - Minimum
1.63 in
Roller Diameter
0.8 in

Details

Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Item
Limit Switch
IP Rating
IP66, IP67
Roller Material
Nylon
Standards
RoHS, UL Listed
Actuator Style
Hinged Roller-Plunger
Operating Force - Maximum
8 N
Includes Actuator
Actuator Included
Roller Adjustability
Fixed
Roller Position
Top
Contact Form
2NC
Lamp Type
No Lamp Module Included
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Action
Momentary/Momentary
Operating Force - Minimum
1 N
Contact Action
Slow-Action
Number of Mounting Holes
2
Arm Adjustability
Fixed
NEMA Enclosure Rating
3, 3S, 4X, 6P
Operating Temperature - Minimum
-13 Degrees F
Mounting Style
Surface
DC Contact Rating
3 A @ 24 V
Mounting Hole Horizontal Center to Center Distance
22 mm
Series
LS-Titan
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Maximum
158 Degrees F
Plunger Adjustability
Fixed
Directional Movement
Linear

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews