Limit Switch
- Mfr # E47CMS22
- Zoro # G723353695
product price:Â
$
33.99
/ea
Key Features
Roller Material
Metal
IP Rating
IP23
Standards
CSA, UL Listed
Body Material
Thermoplastic
Electrical Connection
Screw Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E47CMS22
- Zoro #
- G723353695
- UPC #
- 782114350805
- Country of Origin
- Taiwan, Province of China
- Item
- Limit Switch
- Roller Material
- Metal
- IP Rating
- IP23
- Standards
- CSA, UL Listed
- Body Material
- Thermoplastic
- Electrical Connection
- Screw Terminal
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.