Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KW4
- Zoro # G323355365
product price:Â
$
68.49
/ea
Key Features
Arm Material
Stainless Steel
Arm Depth
4.26 in
Standards
CE, CSA Certified, RoHS, UL Listed
Compatible with Series
E50
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KW4
- Zoro #
- G323355365
- UPC #
- 782113290782
- Country of Origin
- Mexico
Dimensions
- Arm Depth
- 4.26 in
- Manufacturer Warranty Length
- 1 yr
- Arm Length - Maximum
- 9 in
- Arm Length - Minimum
- 1 in
Details
- Arm Material
- Stainless Steel
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible with Series
- E50
- Actuator Style
- Coil Spring Wobble
- IP Rating
- IP67
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Operating Temperature - Minimum
- 14 Degrees F
- Compatible with Brand
- Eaton
- Compatible Manufacturer Part Number
- E50DW1, E50DWZ
- Operating Temperature - Maximum
- 201 Degrees F
- Item
- Wobble Stick Actuator
- Series
- E50
- Arm Adjustability
- Adjustable
- Compatible with Manufacturer Model Number
- E50DW1, E50DWZ
- Compatible Manufacturer Model Number
- E50DW1, E50DWZ
Description
Wobble Stick Actuator, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width Not Applicable, Arm Depth 4.26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.