Limit Switch
- Mfr # E50RAA5
- Zoro # G923361063
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Vertical Center to Center Distance
60 mm
Overall Depth
1.54 in
Conduit Connection Size
1/2 in
Number of Mounting Holes
2
Body Configuration
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50RAA5
- Zoro #
- G923361063
- UPC #
- 786685446813
- Country of Origin
- Mexico
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- Item
- Limit Switch Receptacle
- Number of Mounting Holes
- 2
- Body Configuration
- Plug-In
- Material
- Zinc
- Contact Form
- 1NO/1NC
- Operating Temperature - Minimum
- -40 Degrees F
- Electrical Connection
- 5-Pin M12 Male Connector
- Operating Temperature - Maximum
- 250 Degrees F
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Product Type
- Limit Switch Receptacle
- Compatible with Series
- E50
- Conduit Connection Type
- NPT
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Shell Material
- Zinc
- Compatible Series
- E50
- Traction Material
- Zinc
- For Use With
- E50
Dimensions
- Overall Depth
- 1.54 in
- Conduit Connection Size
- 1/2 in
- Overall Length
- 1.54 in
- Overall Width
- 1.06 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 1.54 in
- Length
- 1.54 in
Description
Limit Switch Receptacle, Contact Form 1NO/1NC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.