Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KW3
- Zoro # G523359828
product price:Â
$
33.79
/ea
Key Features
Operating Temperature - Maximum
201 Degrees F
Arm Depth
12.14 in
Arm Length - Maximum
9 in
Compatible with Brand
Eaton
Arm Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KW3
- Zoro #
- G523359828
- UPC #
- 782113290775
- Country of Origin
- Mexico
- Operating Temperature - Maximum
- 201 Degrees F
- Compatible with Brand
- Eaton
- Arm Material
- Stainless Steel
- Operating Temperature - Minimum
- 14 Degrees F
- Arm Adjustability
- Adjustable
- Item
- Wobble Stick Actuator
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible with Series
- E50
- Compatible Manufacturer Part Number
- E50DW1, E50DWZ
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Actuator Style
- Cat Whisker Wobble
- IP Rating
- IP67
- Series
- E50
- Compatible with Manufacturer Model Number
- E50DW1, E50DWZ
- Compatible Manufacturer Model Number
- E50DW1, E50DWZ
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Arm Depth
- 12.14 in
- Arm Length - Maximum
- 9 in
- Manufacturer Warranty Length
- 1 yr
- Arm Length - Minimum
- 1 in
Description
Wobble Stick Actuator, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width Not Applicable, Arm Depth 12.14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.