Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10166
- Zoro # G323522972
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Specifications
Allison C-4, DEXRON III, MERCON
Viscosity @ 100 Deg C
8.52 cSt
Transmission Type
Automatic Transmissions
Color
Red
Viscosity Index
176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10166
- Zoro #
- G323522972
- UPC #
- 049807101664
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth
Details
- Manufacturer Specifications
- Allison C-4, DEXRON III, MERCON
- Viscosity @ 100 Deg C
- 8.52 cSt
- Transmission Type
- Automatic Transmissions
- Item
- Fluid
- Color
- Red
- Viscosity Index
- 176
- Transmission Fluid Type
- ATF
- Features
- Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth
- Base Formulation
- Synthetic Blend
- Series
- Sure-Shift
- Odor
- Petroleum
- Container Type
- Pail
- SAE Viscosity Grade
- Not Specified
- Specific Gravity
- 0.87
- Wire Color
- Red
Description
Fluid, Transmission Fluid Type ATF, Container Type Pail, Container Size 5 gal, Series Sure-Shift, Transmission Type Automatic Transmissions, Viscosity Index 176, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications Allison C-4, DEXRON III, MERCON, Additives Included Not Applicable, Features Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth, Odor Petroleum, Specific Gravity 0.87, Viscosity @ 100 Deg C 8.52 cSt
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.