Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 18044
- Zoro # G423522827
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Container Size
6 gal
Specific Gravity
0.84
Base Formulation
Synthetic
Odor
Mild
Manufacturer Specifications
API GL-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18044
- Zoro #
- G423522827
- UPC #
- 049807180447
- Country of Origin
- United States
- Specific Gravity
- 0.84
- Item
- Oil
- Base Formulation
- Synthetic
- Odor
- Mild
- Manufacturer Specifications
- API GL-5
- Container Type
- Box
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Series
- Synthetic V-Twin
- Viscosity Index
- 176
- SAE Viscosity Grade
- 75W-140
- Transmission Type
- Manual Transmissions
Dimensions
- Container Size
- 6 gal
Description
Oil, Container Type Box, Container Size 6 gal, Series Synthetic V-Twin, Transmission Type Manual Transmissions, Viscosity Index 176, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Manufacturer Specifications API GL-5, Additives Included Not Applicable, Odor Mild, Specific Gravity 0.84
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.