Torque Screwdriver
- Mfr # 28413
- Zoro # G323782093
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Torque Limiting Mechanism
Audible, Click-Type
Drive Size
1/4 in
Primary Scale Increments
5 in-lb, 18 in-lb
ESD Safety
Not ESD Safe
Torque - Maximum
18 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28413
- Zoro #
- G323782093
- UPC #
- 084705284132
- Country of Origin
- Germany
- Item
- Torque Screwdriver
- Torque Limiting Mechanism
- Audible, Click-Type
- Primary Scale Increments
- 5 in-lb, 18 in-lb
- ESD Safety
- Not ESD Safe
- Torque - Maximum
- 18 in-lb
- Rotation
- Clockwise
- Torque - Minimum
- 5 in-lb
- Includes
- 1/4 in Bit Holder, Torque Setting Adjustment Tool
- Includes Insulation
- Not Insulated
- Measurement Type
- Inch-Pound (Torque)
- Series
- TorqueVario
- Grip Style
- Cushion
- Replaceable Bit Capable
- Replaceable Bit
- Includes Calibration Certification
- Calibration Certificate Included
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 5 in-lb, 18 in-lb, Clockwise, Audible, Click-Type, Inch-Pound, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.