Shop VEVOR
See all product information
Create Account
Adjustable Torque Screwdriver 1/4" Range 10-70 in/lb w/ 1 in-lb Increment
- Mfr # RTD-10-70
- Zoro # G523372612
product price:Â
$
49.89
/ea
Key Features
Overall Length
8.86 in
Torque Increment
1 in-lbs
Housing Material
Metal
Width
4.34 in
Height
2.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-10-70
- Zoro #
- G523372612
- UPC #
- 840349927794
- Country of Origin
- China
- Torque Increment
- 1 in-lbs
- Housing Material
- Metal
- Item
- Torque Screwdriver
- Type
- Scale
- Primary Scale Range
- 10-70 in-lbs (1.13-7.91 N.m)
Dimensions
- Overall Length
- 8.86 in
- Width
- 4.34 in
- Height
- 2.56 in
- Tip Size
- 1/4 in
Description
VEVOR Torque Screwdriver, 1/4" Drive Screwdriver Torque Wrench, Electrician Torque Screwdriver with Scale, 10-70 in/lbs Torque Range, 1 in-lbs Torque Increment Torque Screwdriver with Bits & Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.