Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10441
- Zoro # G323785391
product price:Â
$
13.49
/ea
Sold in multiples of 12 for
$161.88
Key Features
Boiling Point
500 Degrees F
Base Formulation
Conventional
Features
Extends Fluid Life, Improves Shifting, Reduces Noise and Shudder
Specific Gravity
0.85
Manufacturer Specifications
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10441
- Zoro #
- G323785391
- UPC #
- 049807104412
- Country of Origin
- United States
- Item
- Fluid
- Boiling Point
- 500 Degrees F
- Base Formulation
- Conventional
- Features
- Extends Fluid Life, Improves Shifting, Reduces Noise and Shudder
- Specific Gravity
- 0.85
- Manufacturer Specifications
- Not Specified
- Transmission Fluid Type
- ATF
- Viscosity @ 100 Deg C
- 12.6 cSt
- Transmission Type
- Automatic Transmissions
- Flash Point
- 450 Degrees F
- SAE Viscosity Grade
- Not Specified
- Color
- Red
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Container Type
- Bottle
- Series
- Transmission Fix
- Odor
- Petroleum
- Wire Color
- Red
Dimensions
- Container Size
- 20 oz
- Fits Chest Size
- Extends Fluid Life, Improves Shifting, Reduces Noise and Shudder
Description
Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 20 oz, Series Transmission Fix, Transmission Type Automatic Transmissions, Viscosity Index Not Applicable, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications Not Specified, Additives Included Not Applicable, Boiling Point 500 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.