Oil
- Mfr # 11158
- Zoro # G123522899
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Standards
AGMA
SAE Viscosity Grade
Not Specified
Viscosity Index
95
Transmission Type
Manual Transmissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11158
- Zoro #
- G123522899
- UPC #
- 049807111588
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Details
- Features
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
- Item
- Oil
- Standards
- AGMA
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 95
- Transmission Type
- Manual Transmissions
- Manufacturer Specifications
- ISO 680
- Additive Included
- Corrosion and Oxidation Protection, Rust
- Base Formulation
- Conventional
- Container Type
- Pail
- Transmission Fluid Type
- MTF
- Series
- Industrial Gear Oil
Description
Oil, Transmission Fluid Type MTF, Container Type Pail, Container Size 5 gal, Series Industrial Gear Oil, Transmission Type Manual Transmissions, Viscosity Index 95, Standards AGMA, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications ISO 680, Additives Included Corrosion and Oxidation Protection, Rust, Features Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.