Shop SCOTCH
See all product information
Create Account
1.41" x 60 Yds Tan Contractor Grade Masking Tape
- Mfr # 2020-36AP
- Zoro # G3273919
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Tape Color
Tan
Tape Length
60 yd
Tape Width
1.41
Material
Crepe Paper
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020-36AP
- Zoro #
- G3273919
- UPC #
- 21200711077
- Country of Origin
- Canada
- Tape Color
- Tan
- Material
- Crepe Paper
- Tape Adhesive
- Rubber
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.41
Description
Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.