Shop SCOTCH
See all product information
Create Account
1/2in x 60 yds. (3 Pack) 3M 215 Masking Tape, 3PK
- Mfr # T9332153PK
- Zoro # G124479277
product price:Â
$
380.99
/pk of 3, $127.00/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9332153PK
- Zoro #
- G124479277
- UPC #
- 848109021096
- Country of Origin
- Viet Nam
Dimensions
- Tape Core Diameter
- 3 in
- Tape Width
- 1/2 in
- Tape Length
- 60 yds
Details
- Tape Color
- Blue
- Item
- Tape
Description
1/2in x 60 yds. (3 Pack) 3M 215 Masking Tape. Fine line tape features a low profile to achieve an excellent paint line on highly contoured surfaces. Designed for masking complex shapes and irregular surfaces where paper masking tapes or other plastic tapes will not conform._x000D_ Great for fine line detail painting around cars, windows and doors._x000D_ Blue copolymer plastic film tape._x000D_ Withstands temperatures up to 250 Degrees F. for 40 minutes._x000D_ Blue plastic film with rubber adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.