Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340U55N4E
  • Zoro # G3611782

product price: 
$
1,585.99
/ea
Free Shipping & Returns

Key Features

Max. HP
7 hp, 10 hp
Input Frequency
60/50 Hz
Display Type
None
Max. Output Amps
18.2 A, 19.1 A, 22.3 A, 22.9 A
Digital Readout
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U55N4E
Zoro #
G3611782
UPC #
785901716730
Country of Origin
Indonesia
Max. HP
7 hp, 10 hp
Input Frequency
60/50 Hz
Display Type
None
Max. Output Amps
18.2 A, 19.1 A, 22.3 A, 22.9 A
Digital Readout
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Output Voltage
480V AC
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Input Voltage
480V AC
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Input Phase AC
Three
Style
Ethernet
With Bypass / No Bypass
No Bypass
Output Voltage Range
323V AC to 528V AC
Series
Altivar Machine ATV340
Key Pad Lockout
None
Enclosure
Open
Output Frequency Range
0.1 to 599 Hz
Output Phase AC
Three
Output Type
Analog
Start/Stop Control
Programmable
Ethernet Port Included
Yes
Maximum Output Current
16.5 A
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.01 to 9,999 sec
Color
Black
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Application
Industrial Process and Utilities
Number of Outputs
(3) Analog; (8) Discrete
Input Voltage Range
380 to 480V AC
Enclosure Rating
NEMA 1
Brake Chopper Included
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Maximum Output Power
10 hp
Displays
None
Output Horsepower
10 hp
Bypass Design
No Bypass
Output Phase
Three
Input Phase
Three
Includes Brake Chopper
Yes
Keypad Lockout
None
IP Rating
IP20
Product Type
Variable Frequency Drive
Output Current - Maximum
16.5 A
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Includes Ethernet Port
Yes
Number of Outputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
With Line Contactor
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Width
4.33 in
Depth
9.21 in
Height
10.63 in
Overall Height
10 5/8 in
Overall Width
4 3/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.