Variable Frequency Drive, Black

  • Mfr # ATV340D45N4E
  • Zoro # G0196579
product price: 
$
7,365.99
/ea
Free Shipping & Returns

Key Features

Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Display Type
None
Input Frequency
60/50 Hz
Output Voltage
480V AC
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D45N4E
Zoro #
G0196579
UPC #
785901759577
Country of Origin
China
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Display Type
None
Input Frequency
60/50 Hz
Output Voltage
480V AC
Input Voltage
480V AC
Dynamic Braking
No
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Phase AC
Three
Max. Output Amps
127.2 A, 132 A
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Max. HP
60 hp, 75 hp
Digital Readout
No
Number of Outputs
(3) Analog; (8) Discrete
Adjustable Deceleration Time
0.01 to 9,999 sec
Maximum Output Power
75 hp
Key Pad Lockout
None
Application
Industrial Process and Utilities
With Bypass / No Bypass
No Bypass
Style
Ethernet
Start/Stop Control
Programmable
Torque Application
Constant Torque, Variable Torque
Enclosure
Open
Output Phase AC
Three
Maximum Output Current
106 A
Enclosure Rating
NEMA 1
Output Frequency Range
0.1 to 599 Hz
Output Voltage Range
323V AC to 528V AC
Color
Black
Adjustable Acceleration Time
0.01 to 9,999 sec
Brake Chopper Included
Yes
Output Type
Analog
Ethernet Port Included
Yes
Input Voltage Range
380 to 480V AC
Series
Altivar Machine ATV340
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Input Type
Analog, Digital
Displays
None
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Input Phase
Three
Output Current - Maximum
106 A
Output Phase
Three
NEMA Rating
NEMA 1
IP Rating
IP21
Line Contactor Design
With Line Contactor
Output Horsepower
75 hp
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Keypad Lockout
None
Number of Outputs - Analog
3
Number of Inputs - Analog
2
Includes Ethernet Port
Yes
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Height
35.75 in
Width
10.67 in
Depth
12.17 in
Overall Depth
12 1/8 in
Overall Width
10 5/8 in
Overall Height
35 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 106 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews