Thread Turning Toolholder
- Mfr # 3653436
- Zoro # G3750614
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Overall Length
150.00mm
Insert Size
5
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3653436
- Zoro #
- G3750614
- UPC #
- 4021169686504
- Country of Origin
- United States
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 5
- Shank Height
- 24.84mm
- Shank Width
- 24.84mm
- Head Length
- 42.03mm
- Min. Bore Dia.
- 100.00mm
- Depth of Cut
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Cutting Application
- Face Grooving
- Toolholder Style
- WMT
- ISO Number
- WMTBL2525M525-100-205
- Insert Style
- WMTS500M5P03PT
- Center to Cutting Tip
- 25.00mm
- Shank Material
- High Speed Steel
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS500M5P03PT, Left Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.