Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MTEN,
- Mfr # 2951327
- Zoro # G3790779
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
432
Rake
-10 Degrees Axial, 0 Degrees Radial
Cutting Direction
Neutral
Insert Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951327
- Zoro #
- G3790779
- UPC #
- 4021169424069
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- -10 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Neutral
- Insert Shape
- Triangle
- Number of Inserts Required
- 1
- Shank
- Square
- Material
- Steel
- Clamp
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
- Compatible Hardware
- 3/32 in Lock Pin, 5/32 in Clamp Screw
- Approach Angle
- 60 Degrees
- Toolholder Style
- MTEN
- ANSI Code
- MTENNS164
- Insert Holding Type
- Clamp and Lock Pin
- Insert Inscribed Circle
- 1/2 in
- Side Cutting Edge Angle
- 30 Degrees
- Insert Style
- TN
- ISO Number
- MTENNS164
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Lead Angle
- 30 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Insert Size
- 432
- Overall Length
- 6 in
- Cutting Length
- 0.8660"
- Shank Length
- 4.6000 in
- Head Length
- 1-1/2 in
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Turning Toolholder, MTEN, Insert Style TN, Overall Length 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.