Indexable Insert Drill, 3/4", TCF
- Mfr # 5537881
- Zoro # G3761351
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
2xD
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Overall Length
97.65mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537881
- Zoro #
- G3761351
- UPC #
- 4050839885961
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- ISO Number
- TCF0531R2SLR075A
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF0531R2SLR075A
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Dia.
- 3/4 in
- Overall Length
- 97.65mm
- Shank Length
- 50.00mm
- Min. Drill Dia.
- 13.49mm
- Max. Drilling Depth
- 27.45mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 43.60mm
- Max. Drill Dia.
- 13.99mm
- Seat Size
- A
- Wire Rope Length
- 97.65mm
- Length
- 97.65mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 27.45mm, TCF0531R2SLR075A, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.