Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578409
- Zoro # G3777354
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
3xD
Overall Length
148.66mm
Shank Dia.
1 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578409
- Zoro #
- G3777354
- UPC #
- 4050841105040
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF0844R3SLR100C
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- ISO Number
- TCF0844R3SLR100C
Dimensions
- Diameter
- 1"
- Overall Length
- 148.66mm
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 65.08mm
- Depth x Dia. Ratio
- 3xD
- Seat Size
- C
- Flute Length
- 88.70mm
- Max. Drill Dia.
- 21.94mm
- Min. Drill Dia.
- 21.44mm
- Wire Rope Length
- 148.66mm
- Length
- 148.66mm
Description
Indexable Insert Drill, Max. Drill Dia. 21.94mm, Seat Size C, 3xD, Max. Drilling Depth 65.08mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.