Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537969
- Zoro # G3779472
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
2xD
Shank Length
60.00mm
Cutting Direction
Right Hand
Overall Length
160.53mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537969
- Zoro #
- G3779472
- UPC #
- 4050839892563
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Number of Inserts
- 2
- ANSI Code
- TCF1280R2SLR125E
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- ISO Number
- TCF1280R2SLR125E
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 60.00mm
- Overall Length
- 160.53mm
- Shank Dia.
- 1-1/4 in
- Max. Drilling Depth
- 66.24mm
- Flute Length
- 95.50mm
- Min. Drill Dia.
- 32.54mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 33.54mm
- Seat Size
- E
- Wire Rope Length
- 160.53mm
- Length
- 160.53mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 66.24mm, TCF1280R2SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.