Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T8, Very Cool, 5000K

  • Mfr # F32T8/SPX50/ECO/CVG

  • Zoro # G3784611


product price: $15.29
/ea
Sold in multiples of 36 for $550.44

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/SPX50/ECO/CVG
Zoro #
G3784611
UPC #
043168159715
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
2,715 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Standards
TCLP Compliant
CEE Certified
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Light Appearance
5000K and Above, Daylight
Color Rendering Index
82
Bulb Designation
S/B F3T8/SPX/ECO/CVG
Bulb Primary Application
Specialty
ANSI Code
1005-2
Case Quantity
36
Shatter-Resistant
Yes
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,715 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number S/B F3T8/SPX/ECO/CVG

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.