Fluorescent Lamp, T8, Very Cool, 5000K

  • Mfr # F32T8/SPX50/ECO2

  • Zoro # G3784627


product price:  $3.99
/ea
Sold in multiples of 36 for $143.64

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F32T8/SPX50/ECO2
Zoro #
G3784627
UPC #
043168160902
Country of Origin
China

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
5000K
Dimmable
Yes
Lumens
2,900 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Light Appearance
(5000K & Above) Daylight
Case Quantity
36
Color Rendering Index
82
High Output
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
TCLP Compliant
ANSI Code
1005-2
Bulb Designation
F32T8/SPP50/ECO
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number F32T8/SPP50/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.