Shop GE LIGHTING

Fluorescent Lamp, T5, Very Cool, 5000K

  • Mfr # F54W/T5/850/HO/ECO

  • Zoro # G3785241


product price:  $5.99
/ea
Sold in multiples of 40 for $239.60

Key Features

Voltage
Ballast Dependent
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F54W/T5/850/HO/ECO
Zoro #
G3785241
UPC #
043168467629
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
45 1/4 in
Nominal Length
4 ft
Wire Rope Length
45 1/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
5000K
Dimmable
Yes
Lumens
4,800 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Color Rendering Index
85
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
F54W/T5/850/ECO/HO
Bulb Primary Application
General Purpose
Light Appearance
(5000K & Above) Daylight
Shatter-Resistant
No
High Output
Yes
Standards
TCLP Compliant
Case Quantity
40
CEE Certified
Yes
Bulb Start Type
Rapid
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 4,800 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F54W/T5/850/ECO/HO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.