Indexable Insert Drill, 3/4", TCF
- Mfr # 5578308
- Zoro # G3822145
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF0688R3SLR075B
Overall Length
126.27mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578308
- Zoro #
- G3822145
- UPC #
- 4050841102353
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF0688R3SLR075B
- Shank Type
- Straight
- Ratio
- 3xD
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- ANSI Code
- TCF0688R3SLR075B
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
Dimensions
- Diameter
- 3/4"
- Overall Length
- 126.27mm
- Body Length
- 1.9685"
- Insert Seat Size
- B
- Shank Dia.
- 3/4 in
- Shank Length
- 50.00mm
- Drilling Depth
- 2.0890"
- Flute Length
- 72.30mm
- Min. Drill Dia.
- 17.48mm
- Max. Drilling Depth
- 53.05mm
- Seat Size
- B
- Max. Drill Dia.
- 17.97mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 126.27mm
- Length
- 126.27mm
Description
Indexable Insert Drill, Max. Drill Dia. 17.97mm, Seat Size B, 3xD, Max. Drilling Depth 53.05mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.