Threading Insert, 3ER, Triangle

  • Mfr # 2019029
  • Zoro # G3878294
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
Whitworth
Style
Whitworth
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019029
Zoro #
G3878294
UPC #
4021169196195
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
0.60mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
Whitworth
Style
Whitworth
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
Insert Shape
Triangle
Inscribed Circle
3/8 in
ISO Number
3ER28W
Insert Style
3ER
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, M, P, S
Max. Thread Pitch
28
Thread Standard
Whitworth
Cutting Application
Turning
Feed Type
High
Chip-Breaker Style
One Side
Coating Process
PVD
Secondary Material Application ISO Code
N
ANSI Code
3ER28W
Threading Location
External
Side-to-Cutting Tip
0.70mm
Manufacturer Grade
TN6025
Thread Direction
Right Hand
Included Angle
55 Degrees
Number of Cutting Edges
3
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Whitworth, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews