Shop CLE-FORCE
See all product information
Create Account
13/16 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68822
- Zoro # G223507086
product price:
$
32.49
/ea
Key Features
Measurement System
Inch
Flute Type
Spiral Flute
Flute Length
6.125 in
Cutting Direction
Right Hand
Overall Length
10-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68822
- Zoro #
- G223507086
- UPC #
- 697334688228
- Country of Origin
- China
Dimensions
- Flute Length
- 6.125 in
- Overall Length
- 10-3/4 in
- Drill Bit Size
- 13/16 in
Details
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
- Morse Taper
- 3
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.