Elbow, Copper, Threaded3in, Socket3in

  • Mfr # 9046900PC
  • Zoro # G3908900
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FTG x Press
Tube Size
3"
Pipe Size - Pipe Fitting
3"
Max. Pressure
200 psi
Temp. Range
-20 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9046900PC
Zoro #
G3908900
UPC #
039923379290
Country of Origin
United States
Fitting Connection Type
FTG x Press
Max. Pressure
200 psi
Item
Crimp Elbow Fitting
Temp. Range
-20 Degrees to 250 Degrees F
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
45 Degrees Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
45 Degree Elbow
Fitting Shape
45 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Fitting Side 2 Connection Type
FTG
Material Grade
C12200
Fitting Material
Copper
Series
PC606-2
Compatible Tube Material
Copper
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
For Media Type
Potable Water
Standards
ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226
Compatible Copper Tube Type
Type K, Type L, Type M
Application
Sprinkler, Tubing Systems, Climate Control, Irrigation

Dimensions

Tube Size
3"
Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in

Description

Crimp Elbow Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & reviews