Threading Insert, NTP,

  • Mfr # 3607831
  • Zoro # G3930654
product price: 
$
28.15
/ea
Sold in multiples of 5 for $140.75

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607831
Zoro #
G3930654
UPC #
4021169733741
Country of Origin
United States
Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NTP3L
Insert Type
NTP
Insert Shape
Top Notch
Coating Process
PVD
Measurement System
Metric
Threading Location
External, Internal
Number of Cutting Edges
2
Thread Profile Type
Partial
Included Angle
60 Degrees
Thread Standard
UN
Hole Type
No Hole
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Left Hand
Material - Machining
Carbide
Insert Holding Type
Top Clamp
Max. Thread Pitch
20
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
ANSI Code
NTP3L
Feed Type
High
Insert Style
NTP
Min. Thread Pitch
2.00mm
Secondary Material Application ISO Code
N
Min. Thread per Inch
6
Product Family
Top Notch
Clearance Angle
15 Degrees
Manufacturer Grade
TN6025
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
2.00mm to 5.00mm

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
2.50mm
Corner Radius
0.17mm

Description

Threading Insert, NTP, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews