Threading Insert, NT,

  • Mfr # 3607648
  • Zoro # G3930943
product price: 
$
25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Thread Type
60 Degree Partial
Style
UNJ
Insert Size
3
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607648
Zoro #
G3930943
UPC #
4021169736438
Country of Origin
United States

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
1.90mm
Corner Radius
0.20mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
UNJ
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NJK3008R20
Insert Shape
Top Notch
Insert Type
NT
Number of Cutting Edges
2
Thread Standard
UNJ
Coating Process
PVD
Thread Direction
Right Hand
Thread Profile Type
Partial
Insert Style
NT
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
H, N
Threading Location
External
Manufacturer Grade
TN6010
Hole Type
No Hole
Finish - Machining
TiAlN
Features
Deformation Resistant
Product Family
Top Notch
Max. Thread Pitch
20
Primary Material Application ISO Code
K, M, P, S
Included Angle
60 Degrees
Clearance Angle
15 Degrees
ANSI Code
NJK3008R20
Material - Machining
Carbide
Insert Holding Type
Top Clamp

Description

Threading Insert, NT, External, Cutting Direction Right Hand, UNJ, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews