Shop WIDIA

Indexable Drilling Insert, 070306, Carbide

  • Mfr # 5542650
  • Zoro # G3817640

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Size
070306
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
ISO Number
TCF070306CPV36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542650
Zoro #
G3817640
UPC #
4050839915934
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
ISO Number
TCF070306CPV36
Insert Application
Drilling
Insert Shape
V36
Shape
Triangle
No. of Edges
4
Insert Material
Carbide
Coating
TiN
Mounting Style
Torx Screw
Material
Carbide
Insert Style
TCF
Inscribed Circle
0.2630 in
Relief Angle
11 Degrees
Number of Cutting Edges
4
Finish - Machining
TiN
ANSI Code
TCF070306CPV36
Primary Material Application
Cast Iron, Stainless Steel, Steel
Manufacturer Grade
WU40PH
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Peripheral Insert Style
Periphery
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
070306
Dimension Type
Inch
Thickness
2.80mm
Hole Dia.
2.60mm
Width
7.1000mm
Corner Radius
0.60mm
Seat Size
C
Cutting Edge Length
7.10mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , TiN, ANSI Code TCF070306CPV36, Coating Process PVD, Corner Radius 0.60mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.