Shop BERNARD
See all product information
Create Account
Diffuser, Centerfire
- Mfr # DS-1T
- Zoro # G3931636
product price:Â
$
23.15
/ea
Key Features
For MIG Guns
Lincoln(R) and Tweco(R) MIG Guns
Series
Centerfire
Material
Brass
For Use With
Lincoln Magnum 300 MIG Gun, Lincoln Magnum 400 MIG Gun, Tweco Spray Master 450
Size
Small
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-1T
- Zoro #
- G3931636
- UPC #
- 662991250019
- Country of Origin
- United States
- Item
- Gas Diffuser
- For MIG Guns
- Lincoln(R) and Tweco(R) MIG Guns
- Series
- Centerfire
- Material
- Brass
- For Use With
- Lincoln Magnum 300 MIG Gun, Lincoln Magnum 400 MIG Gun, Tweco Spray Master 450
- Connection Style
- Threaded
- Style
- Small
- Features
- Simplify Parts Management and Improve Performance
- Compatible with Series
- Magnum 300, Magnum 400
- Gas Diffuser Number
- DS-1T
- Connection Thread Type
- Threaded
- Connection Type
- Threaded
- Compatible with Brand
- Lincoln
- For Contact Tip Series
- AccuLock S
- Welding Processes
- MIG Welding (GMAW)
- Compatible Brand
- Lincoln Electric
- Gas Diffuser Series
- Centerfire
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Series
- Magnum 300, Magnum 400
- Compatible Contact Tip Series
- AccuLock S
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Size
- Small
- Maximum Wire Diameter
- 0.125 in
- Minimum Wire Diameter
- 0.023 in
- Fits Chest Size
- Simplify Parts Management and Improve Performance
Description
Gas Diffuser, Compatible with Brand Lincoln, Series Centerfire, Gas Diffuser Number DS-1T, Compatible with Series Magnum 300, Magnum 400, Connection Type Threaded, For Contact Tip Series AccuLock S, Welding Processes MIG Welding (GMAW), Connection Thread Type Threaded, Features Simplify Parts Management and Improve Performance, For Use With Lincoln Magnum 300 MIG Gun, Lincoln Magnum 400 MIG Gun, Tweco Spray Master 450, Material Brass, Maximum Wire Diameter 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.